- A380 Aluminum Female Coupler x Male NPT
- Size 3"
- 125 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Female Coupler x Male NPT |
| Size Designation | 3 in |
| Fitting Description | Straight |
| Operating Pressure [Max] | 125 psi |
| Seal Material | Buna |
| Material | A380 Aluminum |
| End Type | Male NPT |
| Type | Global Type B Coupler |
| Coupling Type | Type B Coupler |
| Weight | 1.44 LB |

