- 316 Investment Cast Stainless Female NPT x Male Adapter
- Size 3"
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Fitting Description | Type A Adapter |
| Connection Type | Female NPT x Male Adapter |
| Operating Pressure [Max] | 125 psi |
| Material | 316 Investment Cast Stainless |
| Size Designation | 3 in |
| Weight | 2.32 LB |

