- 316 Investment Cast Stainless Type DP Dust Plug
- Size 2 1/2"
features
- Made to Dixon specifications and branded Dixon
| Size Designation | 2 1/2 in |
| Type | Type DP Dust Plug |
| Material | 316 Investment Cast Stainless |
| Weight | 1.55 LB |
| Size Designation | 2 1/2 in |
| Type | Type DP Dust Plug |
| Material | 316 Investment Cast Stainless |
| Weight | 1.55 LB |