- ASTMC 38000 Forged Brass Type DP Dust Plug
- Size 2 1/2"
features
- Made to Dixon specifications and branded Dixon
| Material | ASTMC 38000 Forged Brass |
| Size Designation | 2 1/2 in |
| Type | Type DP Dust Plug |
| Weight | 1.225 LB |
| Material | ASTMC 38000 Forged Brass |
| Size Designation | 2 1/2 in |
| Type | Type DP Dust Plug |
| Weight | 1.225 LB |