- 316 Investment Cast Stainless Type DC Dust Cap
- Size 2 1/2"
features
- Made to Dixon specifications and branded Dixon
| Seal Material | Buna |
| Type | Type DC Dust Cap |
| Size Designation | 2 1/2 in |
| Material | 316 Investment Cast Stainless |
| Weight | 2.18 LB |
| Seal Material | Buna |
| Type | Type DC Dust Cap |
| Size Designation | 2 1/2 in |
| Material | 316 Investment Cast Stainless |
| Weight | 2.18 LB |