- A380 Aluminum Type DC Dust Cap
- Size 2 1/2"
features
- Made to Dixon specifications and branded Dixon
| Material | A380 Aluminum |
| Size Designation | 2 1/2 in |
| Type | Type DC Dust Cap |
| Seal Material | Buna |
| Weight | 0.92 LB |
| Material | A380 Aluminum |
| Size Designation | 2 1/2 in |
| Type | Type DC Dust Cap |
| Seal Material | Buna |
| Weight | 0.92 LB |