- A380 Aluminum Female Coupler x Female NPT
- Size 2 1/2"
- 150 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | A380 Aluminum |
| End Type | Female NPT |
| Connection Type | Female Coupler x Female NPT |
| Size Designation | 2 1/2 in |
| Seal Material | Buna |
| Type | Global Type D Coupler |
| Fitting Description | Straight |
| Coupling Type | Type D Coupler |
| Operating Pressure [Max] | 150 psi |
| Weight | 1.07 LB |

