Dixon Valve & Coupling
G200-E-BRCR
Global Crimp Style Cam & Groove Type E Adapter x Hose Shank
Item #102396093
- ASTMC 3800 Forged Brass Global Type E Machined Shank
- Size 2"
- 250 psi Max Operating Pressure
| Operating Pressure [Max] | 250 psi |
| Size Designation | 2 in |
| Material | ASTMC 3800 Forged Brass |
| Connection Type | Global Type E Machined Shank |
| Fitting Description | Crimp Style Global |
| Weight | 1.1 LB |
