Dixon Valve & Coupling
G200-E-ALCR
Global Crimp Style Cam & Groove Type E Adapter x Hose Shank
Item #102396922
- A380 Permanent Mold Aluminum Global Type E Machined Shank
- Size 2"
- 250 psi Max Operating Pressure
| Size Designation | 2 in |
| Material | A380 Permanent Mold Aluminum |
| Connection Type | Global Type E Machined Shank |
| Fitting Description | Crimp Style Global |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.71 LB |
