- Aluminum Spool Coupler
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Seal Material | Buna |
| Connection Type | Spool Coupler |
| Operating Pressure [Max] | 250 psi |
| Material | Aluminum |
| Coupling Type | Type DD Spool Coupler |
| Size Designation | 2 in |
| Weight | 1.46 LB |

