- ASTMC 38000 Forged Brass Type DC Dust Cap
- Size 2"
features
- Made to Dixon specifications and branded Dixon
| Size Designation | 2 in |
| Seal Material | Buna |
| Type | Type DC Dust Cap |
| Material | ASTMC 38000 Forged Brass |
| Weight | 1.38 LB |
| Size Designation | 2 in |
| Seal Material | Buna |
| Type | Type DC Dust Cap |
| Material | ASTMC 38000 Forged Brass |
| Weight | 1.38 LB |