- A380 Aluminum Type DC Dust Cap
- Size 2"
features
- Made to Dixon specifications and branded Dixon
| Material | A380 Aluminum |
| Size Designation | 2 in |
| Type | Type DC Dust Cap |
| Seal Material | Buna |
| Weight | 0.78 LB |
| Material | A380 Aluminum |
| Size Designation | 2 in |
| Type | Type DC Dust Cap |
| Seal Material | Buna |
| Weight | 0.78 LB |