Dixon Valve & Coupling
G200-C-BRCR
Global Crimp Style Cam & Groove Type C Coupler x Hose Shank
Item #102401128
- ASTMC 3800 Forged Brass Coupler
- Size 2"
- 250 psi Max Operating Pressure
features
- Safety clips and a Nitrile Rubber gasket included
| Material | ASTMC 3800 Forged Brass |
| Size Designation | 2 in |
| Connection Type | Coupler |
| Operating Pressure [Max] | 250 psi |
| Coupling Type | Crimp Style Global |
| Weight | 2.81 LB |
