- ASTMC 38000 Forged Brass Female Coupler x Hose Shank
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Buna seals are standard in all couplers
- Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
| Size Designation | 2 in |
| Body Material | Brass |
| Seal Material | Buna |
| Type | Global Type C Coupler |
| Connection Type | Female Coupler x Hose Shank |
| Female Thread | 2 in (NPT) |
| End Type | Hose Shank |
| Coupling Type | Type C Coupler |
| Operating Pressure [Max] | 250 psi |
| Material | ASTMC 38000 Forged Brass |
| Fitting Description | Straight |
| Male Barb/Hose | 2 in |
| Weight | 1.82 LB |

