- A380 Permanent Mold Aluminum Global Adapter
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Fitting Description | Type AA Spool Adapter |
| Size Designation | 2 in |
| Material | A380 Permanent Mold Aluminum |
| Operating Pressure [Max] | 250 psi |
| Connection Type | Global Adapter |
| Weight | 0.78 LB |

