- Global Type E Adapter
- Brass
- Hose Barb/Male
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Buna seals are standard in all couplers
- Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
| Connection Type | Hose Barb/Male |
| Body Material | Brass |
| Male Barb/Hose | 1 1/2 in |
| Male Quick | 1 1/2 in |
| Weight | 1.01 LB |

