Dixon Valve & Coupling
G150-E-ALCR
Global Crimp Style Cam & Groove Type E Adapter x Hose Shank
Item #102405872
- A380 Permanent Mold Aluminum Global Type E Machined Shank
- Size 1 1/2"
- 250 psi Max Operating Pressure
| Connection Type | Global Type E Machined Shank |
| Material | A380 Permanent Mold Aluminum |
| Operating Pressure [Max] | 250 psi |
| Fitting Description | Crimp Style Global |
| Size Designation | 1 1/2 in |
| Weight | 0.49 LB |
