- Global Type A Adapter
- Aluminum
- Female/Male
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Buna seals are standard in all couplers
- Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
| Female Thread | 1 1/2 in (NPT) |
| Connection Type | Female/Male |
| Male Quick | 1 1/2 in |
| Body Material | Aluminum |
| Weight | 0.25 LB |

