- 316 Investment Cast Stainless Male NPT x Male Adapter
- Size 1 1/4"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Connection Type | Male NPT x Male Adapter |
| Material | 316 Investment Cast Stainless |
| Fitting Description | Type F Adapter |
| Size Designation | 1 1/4 in |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.93 LB |

