- ASTMC 38000 Forged Brass Type DP Dust Plug
- Size 1 1/4"
features
- Made to Dixon specifications and branded Dixon
| Type | Type DP Dust Plug |
| Material | ASTMC 38000 Forged Brass |
| Size Designation | 1 1/4 in |
| Weight | 0.44 LB |
| Type | Type DP Dust Plug |
| Material | ASTMC 38000 Forged Brass |
| Size Designation | 1 1/4 in |
| Weight | 0.44 LB |