- 316 Investment Cast Stainless Type DC Dust Cap
- Size 1 1/4"
features
- Made to Dixon specifications and branded Dixon
| Seal Material | Buna |
| Size Designation | 1 1/4 in |
| Material | 316 Investment Cast Stainless |
| Type | Type DC Dust Cap |
| Weight | 1.055 LB |
| Seal Material | Buna |
| Size Designation | 1 1/4 in |
| Material | 316 Investment Cast Stainless |
| Type | Type DC Dust Cap |
| Weight | 1.055 LB |