- A380 Aluminum Female Coupler x Female NPT
- Size 1 1/4"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 1 1/4 in |
| Fitting Description | Straight |
| Connection Type | Female Coupler x Female NPT |
| Coupling Type | Type D Coupler |
| End Type | Female NPT |
| Seal Material | Buna |
| Material | A380 Aluminum |
| Type | Global Type D Coupler |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.64 LB |

