Dixon Valve & Coupling
G100-E-SSCR
Global Crimp Style Cam & Groove Type E Adapter x Hose Shank
Item #102428558
- 316 Investment Cast Stainless Global Type E Machined Shank
- Size 1"
- 250 psi Max Operating Pressure
| Material | 316 Investment Cast Stainless |
| Size Designation | 1 in |
| Connection Type | Global Type E Machined Shank |
| Operating Pressure [Max] | 250 psi |
| Fitting Description | Crimp Style Global |
| Weight | 0.7 LB |
