- Dust Plug
- 1" Size
- ASTMC 38000 Forged Brass
features
- Made to Dixon specifications and branded Dixon
| Manufacturer Name | Dixon Valve |
| Material | ASTMC 38000 Forged Brass |
| Type | Global Cam and Groove Dust Plug |
| Size Designation | 1 in |
| Weight | 0.31 LB |
| Manufacturer Name | Dixon Valve |
| Material | ASTMC 38000 Forged Brass |
| Type | Global Cam and Groove Dust Plug |
| Size Designation | 1 in |
| Weight | 0.31 LB |