- Dust Plug
- 1" Size
- A380 Aluminum
features
- Made to Dixon specifications and branded Dixon
| Material | A380 Aluminum |
| Manufacturer Name | Dixon Valve |
| Size Designation | 1 in |
| Type | Global Cam and Groove Dust Plug |
| Weight | 0.13 LB |
| Material | A380 Aluminum |
| Manufacturer Name | Dixon Valve |
| Size Designation | 1 in |
| Type | Global Cam and Groove Dust Plug |
| Weight | 0.13 LB |