- ASTMC 38000 Forged Brass Type DC Dust Cap
- Size 1"
features
- Made to Dixon specifications and branded Dixon
| Material | ASTMC 38000 Forged Brass |
| Seal Material | Buna |
| Type | Type DC Dust Cap |
| Size Designation | 1 in |
| Weight | 0.66 LB |
| Material | ASTMC 38000 Forged Brass |
| Seal Material | Buna |
| Type | Type DC Dust Cap |
| Size Designation | 1 in |
| Weight | 0.66 LB |