Dixon Valve & Coupling
G100-C-SSCR
Global Crimp Style Cam & Groove Type C Coupler x Hose Shank
Item #102402764
- 316 Investment Cast Stainless Coupler
- Size 1"
- 250 psi Max Operating Pressure
features
- Safety clips and a Nitrile Rubber gasket included
| Size Designation | 1 in |
| Coupling Type | Crimp Style Global |
| Ambient Temperature Range [Min] | 70 °F |
| Type | Type C |
| Connection Type | Coupler |
| Material | 316 Investment Cast Stainless |
| End Type | Hose Shank |
| Operating Pressure [Max] | 250 psi |
| Pressure [Max] | 250 psi |
| Fitting Description | Straight |
| Weight | 0.74 LB |
