- ASTMC 38000 Forged Brass Female Coupler x Hose Shank
- Size 1"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 1 in |
| Material | ASTMC 38000 Forged Brass |
| Type | Global Type C Coupler |
| Operating Pressure [Max] | 250 psi |
| End Type | Hose Shank |
| Seal Material | Buna |
| Coupling Type | Type C Coupler |
| Fitting Description | Straight |
| Connection Type | Female Coupler x Hose Shank |
| Weight | 0.81 LB |

