- A380 Aluminum Female Coupler x Male NPT
- Size 1"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupling Type | Type B Coupler |
| Type | Global Type B Coupler |
| Seal Material | Buna |
| Connection Type | Female Coupler x Male NPT |
| Operating Pressure [Max] | 250 psi |
| Material | A380 Aluminum |
| End Type | Male NPT |
| Fitting Description | Straight |
| Size Designation | 1 in |
| Weight | 0.35 LB |

