- A380 Aluminum Female NPT x Male Adapter
- Size 1"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Female NPT x Male Adapter |
| Fitting Description | Global Type A Adapter |
| Material | A380 Aluminum |
| Operating Pressure [Max] | 250 psi |
| Size Designation | 1 in |
| Weight | 0.12 LB |

