- Female Run Tee
- 6" NPT Female
| No. of Ends | 3 |
| Fitting Type | Tee |
| Material | 150# Iron |
| End Size | 6 NPT(f) |
| End Types | NPT - All Ends |
| Fitting Description | Female Run Tee Female Pipe Branch |
| Weight | 29.0 LB |
| No. of Ends | 3 |
| Fitting Type | Tee |
| Material | 150# Iron |
| End Size | 6 NPT(f) |
| End Types | NPT - All Ends |
| Fitting Description | Female Run Tee Female Pipe Branch |
| Weight | 29.0 LB |