- Female Tees
- 1/2" NPT(f) End Size
- 150# 316 Stainless Steel
| Fitting Type | Tee |
| End Types | NPT |
| Fitting Angle | 90° |
| End Size | 1/2 NPT(f) |
| No. of Ends | 3 |
| Material | 150# 316 Stainless Steel |
| Weight | 0.29 LB |
| Fitting Type | Tee |
| End Types | NPT |
| Fitting Angle | 90° |
| End Size | 1/2 NPT(f) |
| No. of Ends | 3 |
| Material | 150# 316 Stainless Steel |
| Weight | 0.29 LB |