- Female Tees
- 4" NPT(f) End Size
- 150# Iron
| Fitting Type | Tee |
| End Size | 4 NPT(f) |
| End Types | NPT |
| Fitting Angle | 90° |
| Material | 150# Iron |
| No. of Ends | 3 |
| Weight | 11.84 LB |
| Fitting Type | Tee |
| End Size | 4 NPT(f) |
| End Types | NPT |
| Fitting Angle | 90° |
| Material | 150# Iron |
| No. of Ends | 3 |
| Weight | 11.84 LB |