- Female Tees
- 2 1/2" NPT(f) End Size
- 150# Iron
| End Size | 2 1/2 NPT(f) |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| End Types | NPT |
| Material | 150# Iron |
| Fitting Type | Tee |
| Weight | 6.06 LB |
| End Size | 2 1/2 NPT(f) |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| End Types | NPT |
| Material | 150# Iron |
| Fitting Type | Tee |
| Weight | 6.06 LB |