- Female Tees
- 2" NPT(f) End Size
- 125# Brass
| End Size | 2 NPT(f) |
| Material | 125# Brass |
| Fitting Angle | 90° |
| Fitting Type | Tee |
| End Types | NPT |
| No. of Ends | 3 |
| Weight | 2.76 LB |
| End Size | 2 NPT(f) |
| Material | 125# Brass |
| Fitting Angle | 90° |
| Fitting Type | Tee |
| End Types | NPT |
| No. of Ends | 3 |
| Weight | 2.76 LB |