- Female Tees
- 1 1/2" NPT(f) End Size
- 2000# Forged Steel
| End Types | NPT |
| Fitting Type | Tee |
| No. of Ends | 3 |
| Material | 2000# Forged Steel |
| End Size | 1 1/2 NPT(f) |
| Fitting Angle | 90° |
| Weight | 7.1 LB |
| End Types | NPT |
| Fitting Type | Tee |
| No. of Ends | 3 |
| Material | 2000# Forged Steel |
| End Size | 1 1/2 NPT(f) |
| Fitting Angle | 90° |
| Weight | 7.1 LB |