- Female Tees
- 1 1/4" NPT(f) End Size
- 150# 316 Stainless Steel
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Material | 150# 316 Stainless Steel |
| Fitting Type | Tee |
| End Types | NPT |
| End Size | 1 1/4 NPT(f) |
| Weight | 0.82 LB |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Material | 150# 316 Stainless Steel |
| Fitting Type | Tee |
| End Types | NPT |
| End Size | 1 1/4 NPT(f) |
| Weight | 0.82 LB |