- 90º Elbow
- 13/16-16 x 3/4-16 Male Thread Size
- Steel
- Zinc Plated
| Fitting Angle | 90° |
| Material | Steel |
| Finish | Zinc Plated |
| End Types | O-Ring Boss, Flat Face |
| Fitting Type | 90° Elbow |
| Male Thread Size | 13/16-16, 3/4-16 |
| Weight | 0.29 LB |
| Fitting Angle | 90° |
| Material | Steel |
| Finish | Zinc Plated |
| End Types | O-Ring Boss, Flat Face |
| Fitting Type | 90° Elbow |
| Male Thread Size | 13/16-16, 3/4-16 |
| Weight | 0.29 LB |