- 90º Elbow
- 9/16-18 x 7/16-20 Male Thread Size
- Steel
- Zinc Plated
| Finish | Zinc Plated |
| Male Thread Size | 7/16-20, 9/16-18 |
| Fitting Type | 90° Elbow |
| Material | Steel |
| End Types | O-Ring Boss, Flat Face |
| Fitting Angle | 90° |
| Weight | 0.13 LB |
| Finish | Zinc Plated |
| Male Thread Size | 7/16-20, 9/16-18 |
| Fitting Type | 90° Elbow |
| Material | Steel |
| End Types | O-Ring Boss, Flat Face |
| Fitting Angle | 90° |
| Weight | 0.13 LB |