- 90º Elbow
- 1 7/16-12 x 1 5/16-12 Male Thread Size
- Steel
- Zinc Plated
| End Types | O-Ring Boss, Flat Face |
| Male Thread Size | 1 5/16-12, 1 7/16-12 |
| Fitting Angle | 90° |
| Material | Steel |
| Finish | Zinc Plated |
| Fitting Type | 90° Elbow |
| Weight | 1.26 LB |
| End Types | O-Ring Boss, Flat Face |
| Male Thread Size | 1 5/16-12, 1 7/16-12 |
| Fitting Angle | 90° |
| Material | Steel |
| Finish | Zinc Plated |
| Fitting Type | 90° Elbow |
| Weight | 1.26 LB |