- 90º Elbow
- 1-14 x 7/8-14 Male Thread Size
- Steel
- Zinc Plated
| Finish | Zinc Plated |
| Material | Steel |
| Male Thread Size | 1-14, 7/8-14 |
| Fitting Angle | 90° |
| Fitting Type | 90° Elbow |
| End Types | O-Ring Boss, Flat Face |
| Weight | 0.58 LB |
| Finish | Zinc Plated |
| Material | Steel |
| Male Thread Size | 1-14, 7/8-14 |
| Fitting Angle | 90° |
| Fitting Type | 90° Elbow |
| End Types | O-Ring Boss, Flat Face |
| Weight | 0.58 LB |