Dixon Valve & Coupling
FS6602-8
Male Flat Face x Female Flat Face Swivel x Male Flat Face Run Tee
Item #105277052
- Run Tee
- 13/16-16 Male Thread Size
- 13/16-16 Female Thread Size
- Steel
- Zinc Plated
| Male Thread Size | 13/16-16 |
| Fitting Type | Tee, Run |
| Finish | Zinc Plated |
| End Types | Flat Face |
| Material | Steel |
| Fitting Angle | 90° |
| Female Thread Size | 13/16-16 |
| Weight | 0.35 LB |
