Dixon Valve & Coupling
FS6602-4
Male Flat Face x Female Flat Face Swivel x Male Flat Face Run Tee
Item #105376693
- Run Tee
- 9/16-18 Male Thread Size
- 9/16-18 Female Thread Size
- Steel
- Zinc Plated
| Fitting Type | Tee, Run |
| End Types | Flat Face |
| Female Thread Size | 9/16-18 |
| Material | Steel |
| Male Thread Size | 9/16-18 |
| Fitting Angle | 90° |
| Finish | Zinc Plated |
| Weight | 0.16 LB |
