Dixon Valve & Coupling
FS6602-12
Male Flat Face x Female Flat Face Swivel x Male Flat Face Run Tee
Item #105277545
- Run Tee
- 1 3/16-12 Male Thread Size
- 1 3/16-12 Female Thread Size
- Steel
- Zinc Plated
| Female Thread Size | 1 3/16-12 |
| Fitting Type | Tee, Run |
| Finish | Zinc Plated |
| Male Thread Size | 1 3/16-12 |
| End Types | Flat Face |
| Fitting Angle | 90° |
| Material | Steel |
| Weight | 1.06 LB |
