
Dixon Valve & Coupling
FS6602-10
Male Flat Face x Female Flat Face Swivel x Male Flat Face Run Tee
Item #105296166


- Run Tee
- 1-14 Male Thread Size
- 1-14 Female Thread Size
- Steel
- Zinc Plated
Finish | Zinc Plated |
Material | Steel |
Female Thread Size | 1-14 |
Male Thread Size | 1-14 |
Fitting Type | Tee, Run |
End Types | Flat Face |
Fitting Angle | 90° |
Weight | 0.69 LB |
