Dixon Valve & Coupling
FS6500-8-8
Male Flat Face x Female Flat Face Swivel Nut 90° Elbow
Item #105256048
- 90º Elbow
- 13/16-16 Male Thread Size
- 13/16-16 Female Thread Size
- Steel
- Zinc Plated
| Male Thread Size | 13/16-16 |
| Fitting Type | 90° Elbow |
| Finish | Zinc Plated |
| End Types | Flat Face |
| Fitting Angle | 90° |
| Material | Steel |
| Female Thread Size | 13/16-16 |
| Weight | 0.29 LB |
