Dixon Valve & Coupling
FS6500-4-4
Male Flat Face x Female Flat Face Swivel Nut 90° Elbow
Item #105257541
- 90º Elbow
- 9/16-18 Male Thread Size
- 9/16-18 Female Thread Size
- Steel
- Zinc Plated
| End Types | Flat Face |
| Fitting Type | 90° Elbow |
| Female Thread Size | 9/16-18 |
| Finish | Zinc Plated |
| Male Thread Size | 9/16-18 |
| Material | Steel |
| Fitting Angle | 90° |
| Weight | 0.14 LB |
