Skip to content Skip to navigation menu
Male Flat Face x Female Flat Face Swivel Nut 90° Elbow

FS6500-16-16

Male Flat Face x Female Flat Face Swivel Nut 90° Elbow
Item #105278819
  • 90º Elbow
  • 1 7/16-12 Male Thread Size
  • 1 7/16-12 Female Thread Size
  • Steel
  • Zinc Plated
Male Flat Face x Female Flat Face Swivel Nut 90° Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90º Elbow
  • 1 7/16-12 Male Thread Size
  • 1 7/16-12 Female Thread Size
  • Steel
  • Zinc Plated
Material Steel
Male Thread Size 1 7/16-12
Female Thread Size 1 7/16-12
Finish Zinc Plated
Fitting Type 90° Elbow
End Types Flat Face
Fitting Angle 90°
Weight 1.22 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison