- 8" I.D. x 5/8" Wide x .022" Thick
- 300 Stainless Steel
description
- For use with center punch tools F1, F38, F40 and F100. Other manufacturers' punch-style tools may be used.
features
- Pre-formed
| Inside Dia. | 8 in |
| Material | 300 Series Stainless Steel |
| Thickness | 0.022 in |
| Weight | 0.236 LB |

