- Flat Face Cap
- 13/16-16 Female Thread
- Zinc Plated Steel
| Type | Cap |
| No. of Ends | 2 |
| Material | Steel |
| Female Thread | 13/16-16 |
| Fitting Type | Cap |
| Style | Flat Face Cap |
| Finish | Zinc Plated |
| Weight | 0.12 LB |
| Type | Cap |
| No. of Ends | 2 |
| Material | Steel |
| Female Thread | 13/16-16 |
| Fitting Type | Cap |
| Style | Flat Face Cap |
| Finish | Zinc Plated |
| Weight | 0.12 LB |